Product details
- Low Pressure Hydraulic Spin-On Filter for Series HBK05
- Synteq® #1 Media
- Buna-N Seal
- Standard Design
- 6.7" Long
description
- Original replacements or upgrades for Applied filter carts. Use the filter media selection guide to choose best media for your application. For oil transfer applications, remember that the viscosity of cold oil can be very high. If you have questions about selecting the right filter for your application, ask your Applied representative.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
- Increased dirt holding capacity for longer element or cartridge life
Specifications
O.D. | 4.87 in |
I.D. | N/A |
Thread Type | UN |
Beta Rating | <2/<2/3 |
PTI Part No. | F4E050GCB |
Gresen Part No. | N/A |
Fairey Arlon Part No. | N/A |
Norman Ultraporis Part No. | N/A |
Element Type | Low Pressure Filter |
Parker Part No. | N/A |
Zinga Part No. | N/A |
Filter Series | HBK05 |
Thread Size | 1 1/2 |
Primary Application | Donaldson HBK05 Assy, Pall HC7500SUP4H |
Seal Material | Buna-N |
Schrader Part No. | N/A |
Media Type | Synteq® #1 |
Beta 200 Rating | 4 µm |
Hycon Part No. | MFE16003BN2 |
Filter Design | Standard |
Beta 75 Rating | 3 µm |
Threads per Inch | 16 |
Length | 6.700 in |
Element Description | Hydraulic Spin-On |
Micron Rating | 3 µm |
Stauff Part No. | N/A |
Moog Part No. | 07160175 |
Pall Part No. | N/A |
Beta 1000 Rating | 6 µm |
Vickers Part No. | N/A |
Dmic Part No. | N/A |
Weight | 2.8 LB |
EAN or UPC | 742330019306 |