text.skipToContent text.skipToNavigation


P169431

Hydraulic Cartridge

Item #100178369
each
    Shipment Options

Product details

  • Hydraulic Cartridge
  • 1.6800" ID x 3.100" OD x 4.450" Long
  • Synteq® #1 Media
  • Primary Application: Pall HC9600FUP4H

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type Synteq® #1
O.D. 3.1 in
Length 4.45 in
Thread Size N/A
Primary Application Pall HC9600FUP4H
Beta Rating <2/<2/3
I.D. 1.68 in
Gresen Part No. N/A
Pall Part No. N/A
LHA Part No. N/A
Zinga Part No. N/A
Stauff Part No. SP045E03B
Moog Part No. 07160711
Schrader Part No. N/A
Parker Part No. N/A
Norman Ultraporis Part No. N/A
Dmic Part No. N/A
Hycon Part No. H96004003BN
Fairey Arlon Part No. R960Z0403A
PTI Part No. HF3015GFB
Vickers Part No. N/A
Weight 0.7 LB
EAN or UPC 742330019313

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison