Product details
- Hydraulic Cartridge
- 1.6800" ID x 3.100" OD x 12.760" Long
- Synteq® #1 Media
- Primary Application: Pall HC9600FUP13H
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
Specifications
I.D. | 1.68 in |
Stauff Part No. | SP090E03B |
Length | 12.760 in |
Zinga Part No. | N/A |
Pall Part No. | N/A |
Gresen Part No. | N/A |
Thread Size | N/A |
Beta Rating | <2/<2/3 |
Media Type | Synteq® #1 |
Primary Application | Pall HC9600FUP13H |
Vickers Part No. | N/A |
Filter Series | N/A |
PTI Part No. | HF3050GFB |
Norman Ultraporis Part No. | N/A |
LHA Part No. | N/A |
Parker Part No. | 926698 |
Schrader Part No. | N/A |
Hycon Part No. | H960013003BN |
Moog Part No. | N/A |
Element Description | Hydraulic Cartridge |
O.D. | 3.1 in |
Dmic Part No. | N/A |
Fairey Arlon Part No. | R960Z1303A |
Weight | 1.5 LB |
EAN or UPC | 742330019320 |