text.skipToContent text.skipToNavigation


P169433

Cartridge Element for High Pressure Filters

Item #100178371
each
    Shipment Options

Product details

  • High Pressure Hydraulic Cartridge for Series HPK04
  • Synteq® #1 Media
  • Buna-N Seal
  • Standard Design
  • 16" Long

description

  • Elements for high pressure filters provide protection for individual components. Select elements based on series of head, length of selected bowl and micron rating required to protect the downstream component. Synthetic media provides superior protection and is available in a wide range of micron ratings.

features

  • Advanced pleat pack design provides premium protection for equipment, superior performance in demanding applications
  • Unmatched dirt-holding capacity – extended filter life
  • High efficiency media grades – superior system protection

Specifications

Element Description Hydraulic Cartridge
Filter Series HPK04
Media Type Synteq® #1
O.D. 3.1 in
Length 16 in
Thread Size N/A
Collapse Rating 150 psi
Beta 75 Rating 3 µm
Beta 200 Rating 4 µm
Primary Application Donaldson HPK04 Assy
Pall HC9600FUP16H
Element Type High Pressure Filter
Filter Design Standard
Beta Rating <2/<2/3
Beta 1000 Rating 6 µm
I.D. 1.7 in
Fits Assembly Model K042542
Media Synthetic
Micron Rating 4 µm
Housing P162452 (HPK04 Series)
Media Name No. 1
Seal Material Buna-N
Gresen Part No. N/A
Pall Part No. N/A
LHA Part No. N/A
Zinga Part No. N/A
Stauff Part No. SP130E03B
Moog Part No. N/A
Schrader Part No. N/A
Parker Part No. 926699
Norman Ultraporis Part No. N/A
Dmic Part No. N/A
Hycon Part No. H960016003BN
Fairey Arlon Part No. R960Z1603A
PTI Part No. HF3060GFB
Vickers Part No. N/A
(Print) Description HPK04 Series
Element Length 16 in
Catalog Order Number MA100178371
Weight 0.825 LB
Package Quantity 1.0 Piece
EAN or UPC 742330019337

You May Also Like