Product details
- 6.02 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
Specifications
PTI Part No. | N/A |
Inner Diameter (mm) | 83.31 |
O.D. | 6.02 in, 152.91 mm |
Parker Part No. | N/A |
Length (mm) | 206.5 |
Moog Part No. | N/A |
Element Description | Hydraulic Cartridge |
Efficiency Beta | 7 Micron @ Beta 1000 |
Dmic Part No. | N/A |
Hycon Part No. | H84008003BN |
Fairey Arlon Part No. | N/A |
Stauff Part No. | N/A |
Outer Diameter (mm) | 152.91 |
Outer Diameter (in) | 6.02 |
Gresen Part No. | N/A |
Efficiency Beta 1000 | 7 micron |
I.D. | 3.28 in, 83.31 mm |
Length (in) | 8.13 |
Schrader Part No. | N/A |
Media Type | Synthetic |
Collapse Burst (in) | 10.3 |
Length | 8.13 in, 206.5 mm |
Zinga Part No. | N/A |
Norman Ultraporis Part No. | N/A |
Collapse Burst (mm) | 149 |
Vickers Part No. | N/A |
Pall Part No. | N/A |
LHA Part No. | N/A |
Inner Diameter (in) | 3.28 |
Style | Cartridge |
Collapse Burst | 149.39 psi, 10.3 bar |
Weight | 3.25 LB |
EAN or UPC | 742330019375 |