Product details
- 3.52 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
Specifications
Fairey Arlon Part No. | N/A |
Collapse Burst (mm) | 125 |
Length (mm) | 229.11 |
Outer Diameter (mm) | 89.41 |
I.D. | 1.61 in, 41 mm |
Vickers Part No. | N/A |
O.D. | 3.52 in, 89.41 mm |
Media Type | Synthetic |
Hycon Part No. | HJ005BN |
Element Description | Hydraulic Cartridge |
Schrader Part No. | N/A |
Zinga Part No. | N/A |
Outer Diameter (in) | 3.52 |
Efficiency Beta | 7 Micron @ Beta 1000 |
Inner Diameter (in) | 1.61 |
Collapse Burst (in) | 8.6 |
Dmic Part No. | N/A |
Gresen Part No. | N/A |
Pall Part No. | N/A |
PTI Part No. | N/A |
Moog Part No. | N/A |
LHA Part No. | N/A |
Length | 9.02 in, 229.11 mm |
Inner Diameter (mm) | 41 |
Norman Ultraporis Part No. | N/A |
Length (in) | 9.02 |
Parker Part No. | N/A |
Stauff Part No. | N/A |
Efficiency Beta 1000 | 7 micron |
Style | Cartridge |
Collapse Burst | 124.73 psi, 8.6 bar |
Weight | 1.15 LB |
EAN or UPC | 742330019443 |