text.skipToContent text.skipToNavigation


P169450

Hydraulic Cartridge

Item #100178382
each

Product details

  • Hydraulic Cartridge
  • 0.9600" ID x 1.990" OD x 7.940" Long
  • Synteq® #9 Media
  • Primary Application: Pall HC9800FUT8H

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type Synteq® #9
O.D. 1.99 in
Length 7.94 in
Thread Size N/A
Primary Application Pall HC9800FUT8H
Beta Rating 10/17/22
I.D. 0.96 in
Gresen Part No. N/A
Pall Part No. N/A
LHA Part No. N/A
Zinga Part No. N/A
Stauff Part No. SP03E020B
Moog Part No. N/A
Schrader Part No. N/A
Parker Part No. 930194
Norman Ultraporis Part No. N/A
Dmic Part No. N/A
Hycon Part No. H98008020BN
Fairey Arlon Part No. R980Z0825A
PTI Part No. N/A
Vickers Part No. N/A
Weight 0.4 LB
EAN or UPC 742330019504

You May Also Like