text.skipToContent text.skipToNavigation


P169452

Hydraulic Cartridge

Item #100178383

Product details

  • Hydraulic Cartridge
  • 0.9600" ID x 1.990" OD x 12.930" Long
  • Synteq® #2 Media
  • Primary Application: Pall HC9800FUN13H

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type Synteq® #2
O.D. 1.99 in
Length 12.93 in
Thread Size N/A
Primary Application Pall HC9800FUN13H
Beta Rating 2/3/5
I.D. 0.96 in
Weight 0.5 LB
EAN or UPC 742330019528

You May Also Like