text.skipToContent text.skipToNavigation


P169557

Hydraulic Cartridge

Item #100178390
each
    Shipment Options

Product details

  • Hydraulic Cartridge
  • 1 3/4" ID x 3.680" OD x 9" Long
  • Synteq® #4 Media
  • Primary Application: Parker 924453

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type Synteq® #4
O.D. 3.68 in
Length 9 in
Thread Size N/A
Primary Application Parker 924453
Beta Rating 5/13/16
I.D. 1 3/4 in
Gresen Part No. N/A
Pall Part No. N/A
LHA Part No. N/A
Zinga Part No. N/A
Stauff Part No. N/A
Moog Part No. N/A
Schrader Part No. N/A
Parker Part No. 924453
Norman Ultraporis Part No. N/A
Dmic Part No. N/A
Hycon Part No. N/A
Fairey Arlon Part No. N/A
PTI Part No. N/A
Vickers Part No. N/A
Weight 1.4 LB
EAN or UPC 742330019610

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison