text.skipToContent text.skipToNavigation


P169559

Hydraulic Cartridge

Item #100178392
each
    Shipment Options

Product details

  • Hydraulic Cartridge
  • 1 3/4" ID x 3.680" OD x 18.310" Long
  • Cellulose #5 Media
  • Primary Application: Parker 924791

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type Cellulose #5
O.D. 3.68 in
Length 18.31 in
Thread Size N/A
Primary Application Parker 924791
Beta Rating 5/13/17
I.D. 1 3/4 in
Gresen Part No. N/A
Pall Part No. N/A
LHA Part No. N/A
Zinga Part No. N/A
Stauff Part No. N/A
Moog Part No. N/A
Schrader Part No. N/A
Parker Part No. 924791
Norman Ultraporis Part No. N/A
Dmic Part No. N/A
Hycon Part No. N/A
Fairey Arlon Part No. RF2H1810A
PTI Part No. N/A
Vickers Part No. N/A
Weight 1.5 LB
EAN or UPC 742330019634

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison