text.skipToContent text.skipToNavigation


P169757

Head Assembly

Item #100178397
each

Product details

  • HBK04 Head Assembly
  • 1" NPT
  • 25 psi By-Pass
  • w/o Service Indicator
  • 30 gal/min Max Flow

description

  • Head assemblies are used for mounting spin-on filters in-line.

features

  • Cast aluminum head mounts easily in-line

Specifications

Filter Series HBK04
Assembly Type Head Assembly
Port Type NPT
Port Size 1
Filter Design Low Pressure
By-Pass Pressure 25 psi
Working Pressure [MAX] 150 psi
Flow Range [MAX] 30 gal/min
Target Fluid Cleanliness Level N/A
Indicator Style No Indicator
Seal Material N/A - Head Assembly
Element Construction N/A - Head Assembly Only
Indicator Electrical Recepticle N/A
Rated Static Burst 300 psi
Length N/A
Element None
Element Length N/A
Element Collapse Rating [MAX] N/A
Weight 1.7 LB
EAN or UPC 742330019689

You May Also Like