Product details
- 1 1/2-11 1/2 NPT Inlet Size
- 1 1/2-11 1/2 NPT Outlet Size
description
- Head assemblies are used for mounting spin-on filters in-line.
features
- Cast aluminum head mounts easily in-line
Specifications
Height (mm) | 130.56 |
Family Name | HMK05/25 Series Engine Cylinder Head Assembly |
Bypass Valve Setting LR (BAR) | 1.7 bar |
Height (in) | 5.14 |
Length (mm) | 300.74 |
Height | 5.14 in, 130.56 mm |
Length | 11.84 in, 300.74 mm |
Length (in) | 11.84 |
Bypass Valve Setting LR (PSI) | 25 psi |
Thread Size | 1 3/4-12 UN |
Filter Series | HMK05/25 |
Filter-to-Head Thread | 1 3/4-12 UN (x2) |
Weight | 5.5 LB |
EAN or UPC | 742330019740 |