Product details
- 2.44 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
Specifications
Outer Diameter (in) | 2.44 |
Outer Diameter (mm) | 61.98 |
I.D. | 1.02 in, 25.91 mm |
Collapse Burst (in) | 10.3 |
Outlet Diameter (mm) | 25.91 mm |
Moog Part No. | N/A |
Pall Part No. | N/A |
Length | 9.25 in, 234.95 mm |
Stauff Part No. | N/A |
Collapse Burst (mm) | 149 |
Vickers Part No. | N/A |
Media Type | Synthetic |
Hycon Part No. | N/A |
Norman Ultraporis Part No. | N/A |
LHA Part No. | N/A |
Fairey Arlon Part No. | N/A |
Element Description | Hydraulic Cartridge |
Inner Diameter (mm) | 25.91 |
Outlet Diameter (in) | 1.02 in |
PTI Part No. | N/A |
O.D. | 2.44 in, 61.98 mm |
Inner Diameter (in) | 1.02 |
Zinga Part No. | N/A |
Parker Part No. | 925835 |
Length (in) | 9.25 |
Efficiency Beta 1000 | 23 micron |
Schrader Part No. | N/A |
Gresen Part No. | N/A |
Efficiency Beta | 23 Micron @ Beta 1000 |
Dmic Part No. | N/A |
Length (mm) | 234.95 |
Outlet Diameter | 1.02 in, 25.91 mm |
Collapse Burst | 149.39 psi, 10.3 bar |
Style | Cartridge |
Weight | 0.1 LB |
EAN or UPC | 742330019849 |