text.skipToContent text.skipToNavigation


P170084

Hydraulic Cartridge Interchange

Item #100178409
each
    Shipment Options

Product details

  • Hydraulic Cartridge
  • 1.0200" ID x 2.440" OD x 9 1/4" Long
  • Synteq® #4 Media
  • Primary Application: Parker 925836, 925837

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type Synteq® #4
O.D. 2.44 in
Length 9 1/4 in
Thread Size N/A
Primary Application Parker 925836, 925837
Beta Rating 5/13/16
I.D. 1.02 in
Gresen Part No. N/A
Pall Part No. N/A
LHA Part No. N/A
Zinga Part No. N/A
Stauff Part No. N/A
Moog Part No. N/A
Schrader Part No. N/A
Parker Part No. 925836
Norman Ultraporis Part No. N/A
Dmic Part No. N/A
Hycon Part No. N/A
Fairey Arlon Part No. N/A
PTI Part No. N/A
Vickers Part No. N/A
Weight 0.8 LB
EAN or UPC 742330019856

You May Also Like