text.skipToContent text.skipToNavigation


P170089

Medium Pressure Duramax® Spin-On Filter

Item #100178411
each

Product details

  • Medium Pressure Duramax® Spin-On Filter for Series HMK03
  • Cellulose #10 Media
  • Buna-N Seal
  • Standard Design
  • 9.5" Long

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Spin-On
Filter Series HMK03
Media Type Cellulose #10
O.D. 3 in
Length 9 1/2 in
Thread Size 2
Beta 75 Rating 25 µm
Beta 200 Rating 19 µm
Primary Application Donaldson HMK03 Assbly
Element Type Medium Pressure Filter
Filter Design Standard
Beta Rating 10/21/25
Beta 1000 Rating 23 µm
I.D. N/A
Threads per Inch 12
Thread Type UN
Seal Material Buna-N
Weight 1.5 LB
EAN or UPC 742330019887

You May Also Like