Product details
- 4.42 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
Specifications
Outer Diameter (in) | 4.42 |
Hycon Part No. | N/A |
Collapse Burst (in) | 10.3 |
Media Type | Synthetic |
Efficiency Beta | 23 Micron @ Beta 1000 |
Length (mm) | 228.6 |
Inner Diameter (mm) | 42.24 |
Gresen Part No. | N/A |
PTI Part No. | N/A |
Length (in) | 9 |
Pall Part No. | N/A |
Collapse Burst (mm) | 149 |
Efficiency Beta 1000 | 23 micron |
Length | 9 in, 228.6 mm |
Schrader Part No. | N/A |
Norman Ultraporis Part No. | N/A |
O.D. | 4.42 in, 112.27 mm |
Element Description | Hydraulic Cartridge |
Parker Part No. | 926326 |
Zinga Part No. | N/A |
Outer Diameter (mm) | 112.27 |
I.D. | 1.66 in, 42.24 mm |
Inner Diameter (in) | 1.66 |
Moog Part No. | N/A |
Fairey Arlon Part No. | N/A |
LHA Part No. | N/A |
Dmic Part No. | N/A |
Stauff Part No. | N/A |
Vickers Part No. | N/A |
Style | Cartridge |
Collapse Burst | 149.39 psi, 10.3 bar |
Weight | 1.8 LB |
EAN or UPC | 742330019900 |