Product details
- 3.6 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
Specifications
Dmic Part No. | N/A |
Schrader Part No. | N/A |
Fairey Arlon Part No. | N/A |
Zinga Part No. | N/A |
PTI Part No. | N/A |
Vickers Part No. | N/A |
O.D. | 3.6 in, 91.5 mm |
Inner Diameter (in) | 1.91 |
Length (in) | 7.4 |
LHA Part No. | N/A |
Efficiency Beta 1000 | 7 micron |
Media Type | Synthetic |
Length | 7.4 in, 188 mm |
Outer Diameter (mm) | 91.5 |
Length (mm) | 188 |
Hycon Part No. | N/A |
Pall Part No. | N/A |
Collapse Burst (in) | 10.3 |
Collapse Burst (mm) | 149 |
Outer Diameter (in) | 3.6 |
Efficiency Beta | 7 Micron @ Beta 1000 |
Inner Diameter (mm) | 48.6 |
Element Description | Hydraulic Cartridge |
Gresen Part No. | N/A |
I.D. | 1.91 in, 48.6 mm |
Parker Part No. | 976191 |
Norman Ultraporis Part No. | N/A |
Outlet Diameter (in) | 2.48 in |
Outlet Diameter (mm) | 63 mm |
Stauff Part No. | N/A |
Moog Part No. | N/A |
Outlet Diameter | 2.48 in, 63 mm |
Style | Cartridge |
Collapse Burst | 149.39 psi, 10.3 bar |
Weight | 0.9 LB |
EAN or UPC | 742330019955 |