text.skipToContent text.skipToNavigation


P170102

Hydraulic Cartridge

Item #100178418
each

Product details

  • Hydraulic Cartridge
  • 2.6000" ID x 6" OD x 18" Long
  • Synteq® #2 Media
  • Primary Application: Hilco PL-718-26

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type Synteq® #2
O.D. 6 in
Length 18 in
Primary Application Hilco PL-718-26
Beta Rating 2/3/5
I.D. 2.6 in
Weight 5.3 LB
EAN or UPC 742330019962

You May Also Like