text.skipToContent text.skipToNavigation


P170306

Medium Pressure Duramax® Spin-On Filter

Item #100178420
each

Product details

  • Medium Pressure Duramax® Spin-On Filter for Series HMK03
  • Synteq® #1 Media
  • Buna-N Seal
  • Standard Design
  • 5.5" Long

description

  • These high quality, low cost filters are widely used in the hydraulic industry. They are interchangeable with many other filter manufacturers, such as Gresen, Cross, Zinga, and others.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Spin-On
Filter Series HMK03
Media Type Synteq® #1
O.D. 3 in
Length 5 1/2 in
Thread Size 2
Beta 75 Rating 3 µm
Beta 200 Rating 4 µm
Primary Application Donaldson HMK03 Assbly
Element Type Medium Pressure Filter
Filter Design Standard
Beta Rating <2/<2/3
Beta 1000 Rating 6 µm
I.D. N/A
Micron Rating 2 µm
Threads per Inch 12
Thread Type UN
Seal Material Buna-N
Weight 1.1 LB
EAN or UPC 742330019986

You May Also Like