text.skipToContent text.skipToNavigation


P170307

Medium Pressure Spin-On Filter Element

Item #100178421

Product details

  • Medium Pressure Duramax® Spin-On Filter for Series HMK03
  • Synteq® #1 Media
  • Buna-N Seal
  • Standard Design
  • 9.5" Long

description

  • Medium-pressure filter elements should be selected based on the series of the selected filter head and the micron rating required by the system.

features

  • Buna-N seals
  • Visual color-coded indicator
  • 150 psi element collapse rating

Specifications

Element Description Hydraulic Spin-On
Filter Series HMK03
Media Type Synteq® #1
O.D. 3 in
Length 9 1/2 in
Thread Size 2
Efficiency Beta 1000
Collapse Rating 150 psi
Primary Application Donaldson HMK03 Assbly
Element Type Medium Pressure Filter
Filter Design Standard
Beta Rating <2/<2/3
Beta 1000 Rating 4 µm
I.D. N/A
Media Synthetic
Micron Rating 4 µm
Threads per Inch 12
Thread Type UN
Media Name No. 1
Seal Material Buna-N
Catalog Order Number MA100178421
Weight 2.2 LB
Package Quantity 1.0 Piece
EAN or UPC 742330019993

You May Also Like