text.skipToContent text.skipToNavigation


P170546

Medium Pressure Duramax® Spin-On Filter

Item #100176499
each
    Shipment Options

Product details

  • Medium Pressure Duramax® Spin-On Filter for Series HMK05 & HMK25
  • Synteq® #20 Media
  • Buna-N Seal
  • Standard Design
  • 14.2" Long

Specifications

Element Description Hydraulic Spin-On
Filter Series HMK25
HMK05
Media Type Synteq® #20
O.D. 4.6 in
Length 14.2 in
Thread Size 1 3/4
Beta 75 Rating 40 µm
Beta 200 Rating 50 µm
Element Type Medium Pressure Filter
Filter Design Standard
Beta 1000 Rating 50 µm
I.D. N/A
Threads per Inch 12
Thread Type UN
Seal Material Buna-N
Weight 4.7 LB
EAN or UPC 742330128169

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison