Product details
- 1.88 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
Specifications
O.D. | 1.88 in, 47.8 mm |
Vickers Part No. | N/A |
Inner Diameter (mm) | 22.4 |
I.D. | 0.88 in, 22.4 mm |
Length | 3.28 in, 83.3 mm |
Norman Ultraporis Part No. | N/A |
Zinga Part No. | N/A |
Gresen Part No. | N/A |
Inner Diameter (in) | 0.88 |
Fairey Arlon Part No. | N/A |
Pall Part No. | N/A |
Parker Part No. | N/A |
Outer Diameter (mm) | 47.8 |
Collapse Burst (in) | 210.1 |
Collapse Burst (mm) | 3047 |
Dmic Part No. | N/A |
Efficiency Beta | 10 Micron @ Beta 1000 |
Length (in) | 3.28 |
PTI Part No. | N/A |
Moog Part No. | N/A |
LHA Part No. | N/A |
Efficiency Beta 1000 | 10 micron |
Schrader Part No. | N/A |
Element Description | Hydraulic Cartridge |
Stauff Part No. | N/A |
Hycon Part No. | 0060D010BH |
Outer Diameter (in) | 1.88 |
Length (mm) | 83.3 |
Media Type | Synthetic |
Collapse Burst | 3047.24 psi, 210.1 bar |
Style | Cartridge |
Weight | 0.5 LB |
EAN or UPC | 742330020142 |