Product details
- 2.73 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
Specifications
Inner Diameter (in) | 1.3 |
Parker Part No. | N/A |
Media Type | Synthetic |
Zinga Part No. | N/A |
Norman Ultraporis Part No. | N/A |
Collapse Burst (mm) | 3002 |
I.D. | 1.3 in, 33.02 mm |
Pall Part No. | N/A |
PTI Part No. | N/A |
Fairey Arlon Part No. | N/A |
Schrader Part No. | N/A |
Efficiency Beta | 5 Micron @ Beta 1000 |
Collapse Burst (in) | 207 |
Hycon Part No. | 0160D003BH |
Dmic Part No. | N/A |
Moog Part No. | N/A |
O.D. | 2.73 in, 69.22 mm |
Gresen Part No. | N/A |
Overall Length (in) | 4.49 |
Inner Diameter (mm) | 33.02 |
Efficiency Beta 1000 | 5 micron |
Element Description | Hydraulic Cartridge |
Outer Diameter (mm) | 69.22 |
Vickers Part No. | N/A |
Outer Diameter (in) | 2.73 |
Stauff Part No. | N/A |
Overall Length (mm) | 114 |
LHA Part No. | N/A |
Seal Material | Viton |
Style | Cartridge |
Overall Length | 4.49 in, 114 mm |
Collapse Burst | 3002.28 psi, 207 bar |
Weight | 1.5 LB |
EAN or UPC | 742330020173 |