Product details
- Hydraulic Cartridge
- 0.8700" ID x 1.850" OD x 6.020" Long
- Synteq® Media
- Primary Application: Hycon 0110D010BNHC
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
Specifications
Pall Part No. | N/A |
Stauff Part No. | N/A |
Zinga Part No. | N/A |
I.D. | 0.87 in |
Filter Series | N/A |
Schrader Part No. | N/A |
PTI Part No. | N/A |
Fairey Arlon Part No. | N/A |
O.D. | 1.85 in |
LHA Part No. | N/A |
Media Type | Synteq® |
Norman Ultraporis Part No. | N/A |
Primary Application | Hycon 0110D010BNHC |
Hycon Part No. | 0110D010BN |
Length | 6.020 in |
Gresen Part No. | N/A |
Parker Part No. | N/A |
Moog Part No. | N/A |
Element Description | Hydraulic Cartridge |
Thread Size | N/A |
Dmic Part No. | N/A |
Vickers Part No. | N/A |
Weight | 0.4 LB |
EAN or UPC | 742330020302 |