Product details
- Hydraulic Cartridge
- 1.8900" ID x 3.560" OD x 6.420" Long
- Synteq® Media
- Primary Application: Hycon 0330D005BNHC
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
Specifications
Fairey Arlon Part No. | N/A |
Element Description | Hydraulic Cartridge |
LHA Part No. | N/A |
O.D. | 3.56 in |
Media Type | Synteq® |
Gresen Part No. | N/A |
Thread Size | N/A |
Stauff Part No. | N/A |
Length | 6.420 in |
I.D. | 1.89 in |
Schrader Part No. | N/A |
Primary Application | Hycon 0330D005BNHC |
Filter Series | N/A |
Moog Part No. | N/A |
Pall Part No. | N/A |
Hycon Part No. | 0330D005BN |
Parker Part No. | N/A |
Norman Ultraporis Part No. | N/A |
Dmic Part No. | N/A |
Vickers Part No. | N/A |
Zinga Part No. | N/A |
PTI Part No. | N/A |
Weight | 0.9 LB |
EAN or UPC | 742330020357 |