text.skipToContent text.skipToNavigation


P170618

Hydraulic Cartridge Interchange

Item #100178463
each
    Shipment Options

Product details

  • Hydraulic Cartridge
  • 1.8900" ID x 3.720" OD x 7.680" Long
  • Synteq® Media
  • Primary Application: Hycon 0330R010BNHC, Stauff RE090G10B

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type Synteq®
O.D. 3.72 in
Length 7.68 in
Thread Size N/A
Primary Application Stauff RE090G10B
Hycon 0330R010BNHC
I.D. 1.89 in
Gresen Part No. N/A
Pall Part No. N/A
LHA Part No. N/A
Zinga Part No. N/A
Stauff Part No. N/A
Moog Part No. N/A
Schrader Part No. N/A
Parker Part No. N/A
Norman Ultraporis Part No. N/A
Dmic Part No. N/A
Hycon Part No. 0330R010BN
Fairey Arlon Part No. N/A
PTI Part No. N/A
Vickers Part No. N/A
Weight 1.05 LB
EAN or UPC 742330020432

You May Also Like