Product details
- Hydraulic Cartridge
- 2.6800" ID x 4.490" OD x 13.090" Long
- Synteq® Media
- Primary Application: Hycon 0660R010BNHC, Stauff RE160G10B
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
Specifications
Moog Part No. | N/A |
Norman Ultraporis Part No. | N/A |
LHA Part No. | N/A |
Fairey Arlon Part No. | N/A |
Gresen Part No. | N/A |
Zinga Part No. | N/A |
Schrader Part No. | N/A |
I.D. | 2.68 in |
Filter Series | N/A |
O.D. | 4.49 in |
Media Type | Synteq® |
Thread Size | N/A |
Hycon Part No. | 0660R010BN |
Primary Application | Hycon 0660R010BNHC, Stauff RE160G10B |
Length | 13.090 in |
Vickers Part No. | N/A |
Pall Part No. | N/A |
PTI Part No. | N/A |
Parker Part No. | N/A |
Element Description | Hydraulic Cartridge |
Dmic Part No. | N/A |
Stauff Part No. | N/A |
Weight | 5.169 LB |
EAN or UPC | 742330020449 |