text.skipToContent text.skipToNavigation


P170620

Hydraulic Cartridge Interchange

Item #100178465
each

Product details

  • Hydraulic Cartridge
  • 3.7800" ID x 5.630" OD x 18.990" Long
  • Synteq® Media
  • Primary Application: Hycon1300R010BNHC, Stauff RE300G10B

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type Synteq®
O.D. 5.63 in
Length 18.99 in
Thread Size N/A
Primary Application Stauff RE300G10B
Hycon1300R010BNHC
I.D. 3.78 in
Gresen Part No. N/A
Pall Part No. N/A
LHA Part No. N/A
Zinga Part No. N/A
Stauff Part No. N/A
Moog Part No. N/A
Schrader Part No. N/A
Parker Part No. N/A
Norman Ultraporis Part No. N/A
Dmic Part No. N/A
Hycon Part No. 1300R010BN
Fairey Arlon Part No. N/A
PTI Part No. N/A
Vickers Part No. N/A
Weight 8.8 LB
EAN or UPC 742330020456

You May Also Like