Product details
- Hydraulic Cartridge
- 3.7800" ID x 5.630" OD x 18.990" Long
- Synteq® Media
- Primary Application: Hycon 1300R003BNHC
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
Specifications
Norman Ultraporis Part No. | N/A |
Hycon Part No. | 1300R003BNHC |
Fairey Arlon Part No. | N/A |
Element Description | Hydraulic Cartridge |
Thread Size | N/A |
Moog Part No. | N/A |
Zinga Part No. | N/A |
Vickers Part No. | N/A |
Gresen Part No. | N/A |
O.D. | 5.63 in |
Dmic Part No. | N/A |
I.D. | 3.78 in |
Pall Part No. | N/A |
Schrader Part No. | N/A |
PTI Part No. | N/A |
LHA Part No. | N/A |
Stauff Part No. | N/A |
Parker Part No. | N/A |
Media Type | Synteq® |
Filter Series | N/A |
Length | 18.990 in |
Primary Application | Hycon 1300R003BNHC |
Weight | 8.487 LB |
EAN or UPC | 742330020500 |