text.skipToContent text.skipToNavigation


P170888

Hydraulic Cartridge

Item #100178470
each
    Shipment Options

Product details

  • Hydraulic Cartridge
  • 2.6800" ID x 4.490" OD x 13.090" Long
  • Synteq® Media
  • Primary Application: Hycon 0660R003BNHC

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type Synteq®
O.D. 4.49 in
Length 13.09 in
Thread Size N/A
Primary Application Hycon 0660R003BNHC
I.D. 2.68 in
Gresen Part No. N/A
Pall Part No. N/A
LHA Part No. N/A
Zinga Part No. N/A
Stauff Part No. N/A
Moog Part No. N/A
Schrader Part No. N/A
Parker Part No. N/A
Norman Ultraporis Part No. N/A
Dmic Part No. N/A
Hycon Part No. 0660R003BNHC
Fairey Arlon Part No. N/A
PTI Part No. N/A
Vickers Part No. N/A
Weight 5.35 LB
EAN or UPC 742330020524

You May Also Like