text.skipToContent text.skipToNavigation


P170889

Hydraulic Cartridge

Item #100178471
each
    Shipment Options

Product details

  • Hydraulic Cartridge
  • 1.3400" ID x 2.870" OD x 5.670" Long
  • Synteq® Media
  • Primary Application: Hycon 0160R005BNHC

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type Synteq®
O.D. 2.87 in
Length 5.67 in
Thread Size N/A
Primary Application Hycon 0160R005BNHC
I.D. 1.34 in
Gresen Part No. N/A
Pall Part No. N/A
LHA Part No. N/A
Zinga Part No. N/A
Stauff Part No. N/A
Moog Part No. N/A
Schrader Part No. N/A
Parker Part No. N/A
Norman Ultraporis Part No. N/A
Dmic Part No. N/A
Hycon Part No. 0160R005BNHC
Fairey Arlon Part No. N/A
PTI Part No. N/A
Vickers Part No. N/A
Weight 0.6 LB
EAN or UPC 742330020531

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison