Product details
- Hydraulic Cartridge
- 3.7800" ID x 5.630" OD x 14.300" Long
- Synteq® Media
- Primary Application: Hycon 0950R010BNHC
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
Specifications
I.D. | 3.78 in |
Element Description | Hydraulic Cartridge |
Pall Part No. | N/A |
Primary Application | Hycon 0950R010BNHC |
Moog Part No. | N/A |
Schrader Part No. | N/A |
Norman Ultraporis Part No. | N/A |
Gresen Part No. | N/A |
Hycon Part No. | 0950R010BNHC |
Media Type | Synteq® |
Dmic Part No. | N/A |
PTI Part No. | N/A |
Fairey Arlon Part No. | N/A |
Parker Part No. | N/A |
Filter Series | N/A |
Vickers Part No. | N/A |
Thread Size | N/A |
LHA Part No. | N/A |
Length | 14.300 in |
O.D. | 5.63 in |
Stauff Part No. | N/A |
Zinga Part No. | N/A |
Weight | 8.95 LB |
EAN or UPC | 742330020555 |