Product details
- 4.7 in Outside Diameter
- 1 3/4-12 UN Thread Size
- Spin-On Style
Specifications
Filter Series | HMK05/25 |
Gasket ID (mm) | 79 |
Length (mm) | 361.6 |
Gasket OD (in) | 3.39 |
O.D. | 4.7 in, 119.4 mm |
Outer Diameter (in) | 4.7 |
Outer Diameter (mm) | 119.4 |
Efficiency Beta 1000 | 11 micron |
Efficiency Beta | 11 Micron @ Beta 1000 |
Length | 14.24 in, 361.6 mm |
Gasket OD (mm) | 86 |
Gasket ID (in) | 3.11 |
Element Description | Hydraulic Spin-On |
Thread Size | 1 3/4-12 UN |
Length (in) | 14.24 |
Media Type | Synthetic |
Primary Application | CASE/CASE IH 1971728C1 |
Series | HMK05/25 |
Gasket I.D. | 3.11 in, 79 mm |
Style | Spin-On |
Gasket O.D. | 3.39 in, 86 mm |
Weight | 4.7 LB |
EAN or UPC | 742330020586 |