text.skipToContent text.skipToNavigation


P171037

High Pressure Hydraulic Cartridge

Item #100178478

Product details

  • High Pressure Hydraulic Cartridge for Series HPK05
  • Synteq® #9 Media
  • Viton Seal
  • High Collapse Design
  • 25.500" Long

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications
  • Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration

Specifications

Element Description Hydraulic Cartridge
Filter Series HPK05
Media Type Synteq® #9
O.D. 3.8 in
Length 25 1/2 in
Thread Size N/A
Beta 75 Rating 22 µm
Beta 200 Rating 18 µm
Primary Application HPK05
Hycon H9901/S6-010BH
Pall HC9901FUT26H
Element Type High Pressure Filter
Filter Design High Collapse
Beta 1000 Rating 23 µm
I.D. 2.21 in
Micron Rating 22 µm
Seal Material Viton
Gresen Part No. N/A
Pall Part No. N/A
LHA Part No. N/A
Zinga Part No. N/A
Stauff Part No. N/A
Moog Part No. N/A
Schrader Part No. N/A
Parker Part No. N/A
Norman Ultraporis Part No. N/A
Dmic Part No. N/A
Hycon Part No. H990126010BH
Fairey Arlon Part No. N/A
PTI Part No. N/A
Vickers Part No. N/A
Weight 8.15 LB
EAN or UPC 742330020609

You May Also Like