text.skipToContent text.skipToNavigation


P171045

Hydraulic Cartridge

Item #100178479
each

Product details

  • Hydraulic Cartridge
  • 4.1200" ID x 6" OD x 35.680" Long
  • Synteq® #6 Media
  • Primary Application: Pall HC8310FKS39H, HC8310FDS39H, HC8310FDS39Z

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type Synteq® #6
O.D. 6 in
Length 35.68 in
Thread Size N/A
Primary Application HC8310FDS39H
HC8310FDS39Z
Pall HC8310FKS39H
Beta Rating 5/10/13
I.D. 4.12 in
Weight 14.8 LB
EAN or UPC 742330020616

You May Also Like