text.skipToContent text.skipToNavigation


P171046

Hydraulic Cartridge Interchange

Item #100178480

Product details

  • Hydraulic Cartridge
  • 4.1200" ID x 6" OD x 35.680" Long
  • Synteq® #9 Media
  • Primary Application: Pall HC8310FKT39H, HC8300FDT39H

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type Synteq® #9
O.D. 6 in
Length 35.68 in
Thread Size N/A
Primary Application Pall HC8310FKT39H
HC8300FDT39H
Beta Rating 10/17/22
I.D. 4.12 in
Gresen Part No. N/A
Pall Part No. N/A
LHA Part No. N/A
Zinga Part No. N/A
Stauff Part No. SP300E010B
Moog Part No. N/A
Schrader Part No. N/A
Parker Part No. N/A
Norman Ultraporis Part No. N/A
Dmic Part No. N/A
Hycon Part No. N/A
Fairey Arlon Part No. N/A
PTI Part No. N/A
Vickers Part No. N/A
Weight 11.35 LB
EAN or UPC 742330020623

You May Also Like