text.skipToContent text.skipToNavigation


P171047

Hydraulic Cartridge Interchange

Item #100178481
each
    Shipment Options

Product details

  • Hydraulic Cartridge
  • 4.1200" ID x 6" OD x 35.680" Long
  • Synteq® #2 Media
  • Primary Application: Pall HC8310FKN39H, HC8300FDN39H

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type Synteq® #2
O.D. 6 in
Length 35.68 in
Thread Size N/A
Primary Application Pall HC8310FKN39H
HC8300FDN39H
Beta Rating 2/3/5
I.D. 4.12 in
Gresen Part No. N/A
Pall Part No. N/A
LHA Part No. N/A
Zinga Part No. N/A
Stauff Part No. SP300E005B
Moog Part No. N/A
Schrader Part No. N/A
Parker Part No. N/A
Norman Ultraporis Part No. N/A
Dmic Part No. N/A
Hycon Part No. N/A
Fairey Arlon Part No. N/A
PTI Part No. P83250HFB
Vickers Part No. N/A
Weight 12.4 LB
EAN or UPC 742330020630

You May Also Like