Product details
- Hydraulic Cartridge
- 4.1200" ID x 6" OD x 35.680" Long
- Synteq® Media
- Primary Application: Pall HC8310FKP39H, HC8300FDP39H
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
Specifications
Hycon Part No. | N/A |
I.D. | 4.12 in |
Element Description | Hydraulic Cartridge |
Parker Part No. | N/A |
Zinga Part No. | N/A |
PTI Part No. | P83250GFB |
Schrader Part No. | N/A |
Primary Application | Pall HC8310FKP39H, HC8300FDP39H |
Norman Ultraporis Part No. | N/A |
Media Type | Synteq® |
Moog Part No. | N/A |
Stauff Part No. | SP300E003B |
O.D. | 6 in |
Thread Size | N/A |
Gresen Part No. | N/A |
Fairey Arlon Part No. | N/A |
Pall Part No. | N/A |
LHA Part No. | N/A |
Filter Series | N/A |
Dmic Part No. | N/A |
Length | 35.680 in |
Vickers Part No. | N/A |
Weight | 13.2 LB |
EAN or UPC | 742330020647 |