text.skipToContent text.skipToNavigation


P171056

Hydraulic Cartridge

Item #100178486
each
    Shipment Options

Product details

  • Hydraulic Cartridge
  • 4.1200" ID x 6" OD x 13.830" Long
  • Synteq® Media
  • Primary Application: Pall HC8310FKP16H, HC8300FDP16H

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type Synteq®
O.D. 6 in
Length 13.83 in
Thread Size N/A
Primary Application HC8300FDP16H
Pall HC8310FKP16H
I.D. 4.12 in
Gresen Part No. N/A
Pall Part No. N/A
LHA Part No. N/A
Zinga Part No. N/A
Stauff Part No. SP200E003B
Moog Part No. N/A
Schrader Part No. N/A
Parker Part No. N/A
Norman Ultraporis Part No. N/A
Dmic Part No. N/A
Hycon Part No. N/A
Fairey Arlon Part No. N/A
PTI Part No. P83150GFB
Vickers Part No. N/A
Weight 5.9 LB
EAN or UPC 742330020708

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison