Product details
- 5.62 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
Specifications
Inner Diameter (mm) | 102.36 |
Length | 12 in, 304.8 mm |
I.D. | 4.03 in, 102.36 mm |
Gresen Part No. | N/A |
Media Type | Wire Mesh |
Collapse Burst (mm) | 75 |
Zinga Part No. | N/A |
Element Description | Hydraulic Cartridge |
Efficiency Beta | 150 Micron @ Beta 2 |
Parker Part No. | 909309 |
Vickers Part No. | N/A |
Collapse Burst (in) | 5.2 |
Outer Diameter (mm) | 142.75 |
Pall Part No. | N/A |
Length (in) | 12 |
Schrader Part No. | N/A |
Length (mm) | 304.8 |
Fairey Arlon Part No. | N/A |
LHA Part No. | N/A |
Hycon Part No. | N/A |
O.D. | 5.62 in, 142.75 mm |
Norman Ultraporis Part No. | N/A |
Stauff Part No. | N/A |
Outer Diameter (in) | 5.62 |
Inner Diameter (in) | 4.03 |
PTI Part No. | N/A |
Dmic Part No. | N/A |
Efficiency Beta 2 | 150 micron |
Moog Part No. | N/A |
Collapse Burst | 75.42 psi, 5.2 bar |
Style | Cartridge |
Weight | 3.2 LB |
EAN or UPC | 742330021248 |