text.skipToContent text.skipToNavigation


P171274

Medium Pressure Duramax® Spin-On Filter

Item #100178541
each
    Shipment Options

Product details

  • Medium Pressure Duramax® Spin-On Filter for Series HMK05 & HMK25
  • Synteq® #2 Media
  • Viton Seal
  • Standard Design
  • 11.6" Long

Specifications

Element Description Hydraulic Spin-On
Filter Series HMK25
HMK05
Media Type Synteq® #2
O.D. 4.6 in
Length 11.6 in
Thread Size 1 3/4
Beta 75 Rating 5 µm
Beta 200 Rating 5 µm
Element Type Medium Pressure Filter
Filter Design Standard
Beta 1000 Rating 9 µm
I.D. N/A
Threads per Inch 12
Thread Type UN
Seal Material Viton
Weight 4.0 LB
EAN or UPC 742330021316

You May Also Like