Product details
- 7.44 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
Specifications
Outer Diameter (in) | 7.44 |
Inner Diameter (in) | 4.84 |
Length (mm) | 558.8 |
Outer Diameter (mm) | 189 |
Collapse Burst (mm) | 49 |
Collapse Burst (in) | 3.4 |
Media Type | Synthetic |
O.D. | 7.44 in, 189 mm |
Efficiency Beta | 50 Micron @ Beta 1000 |
Length | 22 in, 558.8 mm |
I.D. | 4.84 in, 123 mm |
Element Description | Hydraulic Cartridge |
Length (in) | 22 |
Efficiency Beta 1000 | 50 micron |
Inner Diameter (mm) | 123 |
Collapse Burst | 49.31 psi, 3.4 bar |
Style | Cartridge |
Weight | 11.4 LB |
EAN or UPC | 742330021347 |