Product details
- 2.69 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
Specifications
Outer Diameter (in) | 2.69 |
Inner Diameter (in) | 1.08 |
Outer Diameter (mm) | 68.33 |
Efficiency Beta 1000 | 7 micron |
Collapse Burst (mm) | 149 |
O.D. | 2.69 in, 68.33 mm |
Length (mm) | 115.82 |
Inner Diameter (mm) | 27.43 |
Media Type | Synthetic |
I.D. | 1.08 in, 27.43 mm |
Length | 4.56 in, 115.82 mm |
Length (in) | 4.56 |
Efficiency Beta | 7 Micron @ Beta 1000 |
Collapse Burst (in) | 10.3 |
Element Description | Hydraulic Cartridge |
Collapse Burst | 149.39 psi, 10.3 bar |
Style | Cartridge |
Weight | 0.6 LB |
EAN or UPC | 742330021378 |