text.skipToContent text.skipToNavigation


P171311

Hydraulic Cartridge

Item #100178547
each

Product details

  • Hydraulic Cartridge
  • 1.0100" ID x 2.690" OD x 4.560" Long
  • Synteq® #4 Media
  • Primary Application: Schroeder C10,CS7,D10

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
  • Increased dirt holding capacity for longer life
  • Meets or exceeds original filter element specifications
  • Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
  • Media type: Synteq® #1

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type Synteq® #4
O.D. 2.69 in
Length 4.56 in
Primary Application Schroeder C10,CS7,D10
Beta Rating 5/13/16
I.D. 1.01 in
Weight 0.3 LB
EAN or UPC 742330021385

You May Also Like