text.skipToContent text.skipToNavigation


P171312

Hydraulic Cartridge

Item #100178548
each
    Shipment Options

Product details

  • Hydraulic Cartridge
  • 1.0100" ID x 2.690" OD x 4.560" Long
  • Synteq® #9 Media
  • Primary Application: Schroeder C25,D25

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type Synteq® #9
O.D. 2.69 in
Length 4.56 in
Thread Size N/A
Primary Application Schroeder C25,D25
Beta Rating 10/17/22
I.D. 1.01 in
Weight 0.7 LB
EAN or UPC 742330021392

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison