text.skipToContent text.skipToNavigation


P171316

Hydraulic Cartridge

Item #100178550
each
    Shipment Options

Product details

  • Hydraulic Cartridge
  • 1.0100" ID x 2.690" OD x 9.310" Long
  • Synteq® #9 Media
  • Primary Application: Schroeder CC25,DD25

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
  • Increased dirt holding capacity for longer life
  • Meets or exceeds original filter element specifications
  • Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
  • Media type: Synteq® #1

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type Synteq® #9
O.D. 2.69 in
Length 9.31 in
Primary Application Schroeder CC25,DD25
Beta Rating 10/17/22
I.D. 1.01 in
Weight 0.4 LB
EAN or UPC 742330021439

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison