text.skipToContent text.skipToNavigation


P171413

Hydraulic Cartridge Interchange

Item #100178581
each
    Shipment Options

Product details

  • Hydraulic Cartridge
  • 1.9100" ID x 3.600" OD x 15.300" Long
  • Synteq® #2 Media
  • Primary Application: Parker 976211

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type Synteq® #2
O.D. 3.6 in
Length 15.3 in
Thread Size N/A
Primary Application Parker 976211
Beta Rating 2/3/5
I.D. 1.91 in
Gresen Part No. N/A
Pall Part No. N/A
LHA Part No. N/A
Zinga Part No. N/A
Stauff Part No. N/A
Moog Part No. N/A
Schrader Part No. N/A
Parker Part No. 976211
Norman Ultraporis Part No. N/A
Dmic Part No. N/A
Hycon Part No. N/A
Fairey Arlon Part No. N/A
PTI Part No. N/A
Vickers Part No. N/A
Weight 1.55 LB
EAN or UPC 742330021798

You May Also Like