Product details
- 2.05 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
Specifications
Hycon Part No. | N/A |
Efficiency Beta | 27 Micron @ Beta 2 |
Primary Application | F.B.O. CR30 |
Outer Diameter (mm) | 52 |
Pall Part No. | N/A |
LHA Part No. | N/A |
Bypass Valve Setting LR (BAR) | 1.5 bar |
I.D. | 1 in, 25.5 mm |
Collapse Burst (mm) | 145 |
Element Description | Hydraulic Cartridge |
Schrader Part No. | N/A |
Zinga Part No. | N/A |
Dmic Part No. | DRE1B |
Inner Diameter (mm) | 25.5 |
Filter Series | FIK |
Collapse Burst (in) | 10 |
Length (in) | 2.64 |
Efficiency Beta 2 | 27 micron |
Vickers Part No. | N/A |
O.D. | 2.05 in, 52 mm |
PTI Part No. | N/A |
Media Type | Cellulose |
Gresen Part No. | N/A |
Length (mm) | 67 |
Length | 2.64 in, 67 mm |
Parker Part No. | N/A |
Norman Ultraporis Part No. | N/A |
Inner Diameter (in) | 1 |
Outer Diameter (in) | 2.05 |
Bypass Valve Setting LR (PSI) | 22 psi |
Fairey Arlon Part No. | N/A |
Stauff Part No. | N/A |
Moog Part No. | N/A |
Series | FIK |
Collapse Burst | 145.04 psi, 10 bar |
Bypass Valve | Yes |
Style | Cartridge |
Bypass Valve Setting LR | 21.76 psi, 1.5 bar |
Weight | 0.2 LB |
EAN or UPC | 742330083703 |