Product details
- 2.76 in Outside Diameter
- Cartridge Style
Specifications
Length (mm) | 75 |
Outer Diameter (in) | 2.76 |
Length (in) | 2.95 |
Collapse Burst (mm) | 145 |
Length | 2.95 in, 75 mm |
Collapse Burst (in) | 10 |
O.D. | 2.76 in, 70 mm |
Media Type | Wire Mesh |
Inner Diameter (in) | 1.14 |
Efficiency Beta 2 | 90 micron |
I.D. | 1.14 in, 29 mm |
Inner Diameter (mm) | 29 |
Outer Diameter (mm) | 70 |
Efficiency Beta | 90 Micron @ Beta 2 |
Collapse Burst | 145.04 psi, 10 bar |
Style | Cartridge |
Weight | 0.4 LB |
EAN or UPC | 742330118832 |