Product details
- 2.76 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
- Increased dirt holding capacity for longer life
- Meets or exceeds original filter element specifications
- Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
- Media type: Synteq® #1
Specifications
Media Type | Wire Mesh |
Length | 3.23 in, 82 mm |
Outer Diameter (in) | 2.76 |
Collapse Burst (mm) | 145 |
Efficiency Beta 2 | 90 micron |
Collapse Burst (in) | 10 |
Outer Diameter (mm) | 70 |
Bypass Valve Setting LR (PSI) | 22 psi |
Inner Diameter (in) | 1.14 |
I.D. | 1.14 in, 29 mm |
Filter Series | FIK |
Length (mm) | 82 |
Element Description | Hydraulic Cartridge |
Bypass Valve Setting LR (BAR) | 1.5 bar |
Length (in) | 3.23 |
Inner Diameter (mm) | 29 |
O.D. | 2.76 in, 70 mm |
Efficiency Beta | 90 Micron @ Beta 2 |
Bypass Valve | Yes |
Style | Cartridge |
Collapse Burst | 145.04 psi, 10 bar |
Bypass Valve Setting LR | 21.76 psi, 1.5 bar |
Series | FIK |
Weight | 0.55 LB |
EAN or UPC | 742330021873 |